Check Availability
  • GRAINGER APPROVED 

    Nickel-Plated Brass FNPT x MNPT Mini Ball Valve, Wedge, 3/8" Pipe Size

  • Item # 38EF90
  • Mfr. Model # CMV-33
Nickel-Plated Brass FNPT x MNPT Mini Ball Valve, Wedge, 3/8" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for use in tight spaces and can be used with air, gas, and liquids.
Show More Close
 

Technical Specifications

Item # 38EF90
Mfr. Model # CMV-33
UNSPSC #40141607
Catalog Page 2862
Shipping Weight 0.2 lbs
Country of Origin China *
Item Mini Ball Valve
Body Material Nickel-Plated Brass
Body Style Inline
General Connection Type Female NPT
Valve Structure 1-Piece
Pipe Size 3/8"
Connection Type FNPT x MNPT
Port Full
Max. Pressure 450 psi CWP
Max. Steam Pressure 150 psi WSP
Temp. Range -20 Degrees to 370 Degrees F
Ball Material Chrome Plated Brass
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Wedge
Handle Material Polycarbonate
Stem Material Brass
Features Compact, Wedge Handle, Panel-Mountable
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards MSS SP-110
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms