This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GRAINGER APPROVED 

    Nickel-Plated Brass BSPP x BSPP Ball Valve, Lever, 1-1/4" Pipe Size

  • Item # 3TPR6
  • Mfr. Model # XBVG4-1.1/4C
Nickel-Plated Brass BSPP x BSPP Ball Valve, Lever, 1-1/4" Pipe Size

Technical Specifications

Item # 3TPR6
Mfr. Model # XBVG4-1.1/4C
UNSPSC #40141607
Shipping Weight 1.95 lbs
Country of Origin France *
Item Ball Valve
Body Material Nickel-Plated Brass
Body Style Inline
General Connection Type BSPP
Valve Structure 2-Piece
Pipe Size 1-1/4"
Connection Type BSPP x BSPP
Port Full
Max. Pressure 435 psi CWP
Temp. Range -4 Degrees to 302 Degrees F
Ball Material Chrome Plated Brass
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Lever
Handle Material Steel
Body Seal Material PTFE
Ball Valve Product Group Manual
Valve Basic Body Material Brass
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms