Check Availability
  • GRAINGER APPROVED 

    Narrow Mouth Boston Round Precleaned/QC Bottle, Sampling, Glass, 500mL, Amber, 12 PK

  • Item # 3TRU2
  • Mfr. Model # 373616
Narrow Mouth Boston Round Precleaned/QC Bottle, Sampling, Glass, 500mL, Amber, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Boston Round Sampling Bottle conforms to USP Type III requirements. It offers modest chemical resistance and is suitable for packaging dry powders or buffers with low pH sensitivity.
Show More Close
 

Technical Specifications

Item # 3TRU2
Mfr. Model # 373616
UNSPSC #24122003
Shipping Weight 8.5 lbs
Country of Origin USA *
Item Precleaned/QC Bottle
Labware Capacity - English 16 oz.
Labware Capacity - Metric 500mL
Mouth Narrow
Bottle/Jar Shape Boston Round
Bottle/Jar Type Sampling
Labware Basic Material Glass
Labware Body Material Type III Soda Lime Glass
Includes Closure Yes
Labware Screw Closure Size 28-400mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned Semi-Volatile Organics
Labware Clarity Translucent
Labware Closure Type Screw On
Labware Closure Liner Material PTFE
Labware Closure Material Polypropylene
Autoclavable Yes
Labware Body Color Amber
Labware Closure Color Blue
Labware Closure Liner Design Flat
Labware Depth - Metric 165mm
Labware Nominal Capacity - English 16 oz.
Labware Nominal Capacity - Metric 500mL
Special Features PTFE Lined
Diameter 74mm
Graduation Range Not Specified
Labware Height - English 6.6"
Labware Height - Metric 168mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms