Check Availability
  • GRAINGER APPROVED 

    Nail Strap, 3/4" Nominal Conduit/Pipe, Steel, 100 PK

  • Item # 3LR59
  • Mfr. Model # 3LR59
Nail Strap, 3/4" Nominal Conduit/Pipe, Steel, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nail strap is used to hang conduit or cables from the walls and ceiling.
Show More Close
 

Technical Specifications

Item # 3LR59
Mfr. Model # 3LR59
UNSPSC #39121701
Catalog Page 319
Shipping Weight 1.87 lbs
Country of Origin China *
Sub-Category Conduit Straps
Item Nail Strap
Material Steel
Nominal Conduit/Pipe 3/4"
For Use With EMT
Finish Zinc Plated
Length 2.3"
Width 1.2"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In