Check Availability
  • GRAINGER APPROVED 

    Music Wire, Spring Steel, .020 In, PK25

  • Item # 15V225
  • Mfr. Model # 499
Music Wire, Spring Steel, .020 In, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This spring-tempered wire is used for control linkages, ceramic cutting, armature binding, wire forms, springs, wire forms, and other industrial uses. It features spring steel construction for full hardness, smooth finish, and excellent corrosion resistance.
Show More Close
 

Technical Specifications

Item # 15V225
Mfr. Model # 499
UNSPSC #60131506
Catalog Page 2189
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Music Wire
Material Spring Steel
Min. Tensile Strength (PSI) 350,000 - 387,000
Total Length 36"
Package Type Tube
Thickness .020"
Feet per Lb. 937.0
Thickness Tolerance +/-0.001"
Application Making Custom Size Springs
Pack Count 25
Meets/Exceeds ASTM A228
Package Weight 0.4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms