Check Availability
  • GRAINGER APPROVED 

    Multicolored Rubber Bungee Cord Roll with No Ends, Bungee Length: 250 ft.

  • Item # 4HXC8
  • Mfr. Model # 4HXC8
  • (1)
Multicolored Rubber Bungee Cord Roll with No Ends, Bungee Length: 250 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Grainger approved multi-colored rubber bungee cord roll is suitable for creating general-purpose cords used to fasten or tie down items. Hooks and O-rings sold separately. Ideal for building custom bungee cords to secure and organize items that require a specific length of cord that is not readily available.
Show More Close
 

Technical Specifications

Item # 4HXC8
Mfr. Model # 4HXC8
UNSPSC #31151905
Catalog Page 1103
Shipping Weight 15.0 lbs
Country of Origin China *
Item - Bungees Bungee Cord Roll
Bungee Length 250 ft.
Bungee Material Rubber
Bungee End Type No End
Color Multicolored
Bungee Width 5/16"
For Use With 4HXD1A and 4HXD2A
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms