This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GRAINGER APPROVED 

    Multi-Mode, Duplex, Fiber Optic Connector Type: ST/SC, 10m Length

  • Item # 13U486
  • Mfr. Model # 6409
Multi-Mode, Duplex, Fiber Optic Connector Type: ST/SC, 10m Length

Product Details

Fiber Optic Patch Cables
• Clad dimension: 125µm Attenuation and bandwidth: 10 GB
Show More Close
 

Technical Specifications

Item # 13U486
Mfr. Model # 6409
UNSPSC #26121607
Shipping Weight 0.2 lbs
Country of Origin USA *
Item - Data Cable Fiber Optic Patch Cord
Single Mode/Multi-Mode Multi-Mode
Simplex/Duplex/Multifiber Duplex
Connector Type - Patch Cord SC, ST
Fire Rating - Data Cable Riser
Jacket Color Aqua
Length - Patch Cord 10m
Fiber Count - Fiber Optic Cable 2
Core Dimension - Fiber Optic Cable 50.0 Micrometer
Jacket Material - Wire and Cable PVC
NEC Article and Type OFNR
Clad Dimension 125 Micrometer
Bandwidth 10GB
* This product's country of origin is subject to change

Compliance and Restrictions