Check Availability
  • GRAINGER APPROVED 

    Moisture Tester,Sample Size 6 g

  • Item # 5DPN2
  • Mfr. Model # 5DPN2
Moisture Tester,Sample Size 6 g
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5DPN2
Mfr. Model # 5DPN2
UNSPSC #41113906
Shipping Weight 13.5 lbs
Country of Origin USA *
Item Moisture Tester
Sample Size 6 g
Moisture Content 0 to 20% Based on Weight
Moisture Content Accuracy 0.50%
Includes Heavy-duty Plastic Carrying Case, Electronic Balance, Beaker, Cleaning Cloth, Cap, Washer, Scoop, Steel Pulverizing Balls, Cleaning Brushes and Instructions
Manufacturers Warranty Length 6 Months
* This product's country of origin is subject to change

Compliance and Restrictions