Check Availability
  • GRAINGER APPROVED 

    Mobile Wrkstion, Steel, 36"L, 20"W, 3 Shelf

  • Item # 23AR44
  • Mfr. Model # 23AR44
Mobile Wrkstion, Steel, 36"L, 20"W, 3 Shelf
Qty
  • Web Price
    $976.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23AR44
Mfr. Model # 23AR44
UNSPSC #56111902
Catalog Page 1161
Shipping Weight 70.0 lbs
Country of Origin China *
Item Mobile Workstation
Mobile Workstation Components Drawers
Material Steel
No. of Drawers 2
No. of Shelves 3
Load Capacity 500 lb.
Shelf Length 36"
Shelf Width 20"
Overall Length 36"
Overall Width 20"
Overall Height 35"
Work Surface Height 35"
Caster Configuration (4) Swivel
Caster Material Rubber
Caster Dia. 4"
Assembled/Unassembled Assembled
Number of Doors 0
Cart Color Silver
Drawer Height 4-1/2"
Drawer Width 16-1/4"
Drawer Depth 19-5/8"
Includes Key
* This product's country of origin is subject to change

Compliance and Restrictions