Check Availability
  • GRAINGER APPROVED 

    Mobile Wrkstion, Steel, 16-3/4"L, 18-3/4"W

  • Item # 23AR43
  • Mfr. Model # 23AR43
Mobile Wrkstion, Steel, 16-3/4"L, 18-3/4"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23AR43
Mfr. Model # 23AR43
UNSPSC #56111902
Catalog Page 1161
Shipping Weight 40.5 lbs
Country of Origin China *
Item Mobile Workstation
Mobile Workstation Components Drawers
Material Steel
No. of Drawers 1
No. of Shelves 3
Load Capacity 300 lb.
Shelf Length 16-3/4"
Shelf Width 18-3/4"
Overall Length 16-3/4"
Overall Width 18-3/4"
Overall Height 30"
Work Surface Height 30"
Caster Configuration (4) Swivel
Caster Material Rubber
Caster Dia. 3-1/2"
Assembled/Unassembled Assembled
Number of Doors 0
Cart Color Silver
Drawer Height 4-1/2"
Drawer Width 16-1/4"
Drawer Depth 16-1/4"
Includes Key
* This product's country of origin is subject to change

Compliance and Restrictions