Check Availability
  • GRAINGER APPROVED 

    Mobile Workstation

  • Item # 8DL55
  • Mfr. Model # CBPC060300H
Mobile Workstation
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DL55
Mfr. Model # CBPC060300H
UNSPSC #42192404
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Mobile Workstation
Material Stainless Steel (Pole), Aluminum (Base), Steel (Caster)
Height 36"
Includes Base, 3 In. Casters, Writing Surface, Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms