Check Availability
  • GRAINGER APPROVED 

    Mobile Roll File, 36 Compartments

  • Item # 5CRX0
  • Mfr. Model # 5CRX0
Mobile Roll File, 36 Compartments
Qty
  • Web Price
    $175.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5CRX0
Mfr. Model # 5CRX0
UNSPSC #56101702
Catalog Page 1346
Shipping Weight 23.0 lbs
Country of Origin China *
Item Roll File
Type Mobile
Number of Compartments 36
Height 32-3/8"
Width 35-3/8"
Depth 15"
Tube Size 3-1/2 sq. in.
Construction Wire
Color Black
Finish Powder Coated
Caster Type Swivel
Number of Casters 4
Caster Dia. 2"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov