Check Availability
  • GRAINGER APPROVED 

    Miniature Circuit Breaker Lockout, 120/277, Slide-On Lockout Type, Steel/Plastic

  • Item # 45MZ74
  • Mfr. Model # 45MZ74
Miniature Circuit Breaker Lockout, 120/277, Slide-On Lockout Type, Steel/Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MZ74
Mfr. Model # 45MZ74
UNSPSC #46171511
Shipping Weight 0.07 lbs
Country of Origin India *
Item Miniature Circuit Breaker Lockout
Lockout Type Slide-On
For Use With Style Miniature Breakers
Circuit Breaker Voltage 120/277
Padlock Shackle Max. Dia. 9/32"
Color Blue, Green, Yellow
Height 3/4"
Width 3/4"
Length 2-3/4"
Material Steel/Plastic
Max. Number of Padlocks 1
Circuit Breaker Poles 1
Features Sliding Mechanism
Includes (3) Mini Breaker Lockouts
Standards OSHA 1910.147
OSHA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms