Check Availability
  • GRAINGER APPROVED 

    Miniature Circuit Breaker Lockout, 120/277, Pin-In, Standard Lockout Type, Steel/Plastic

  • Item # 45MZ71
  • Mfr. Model # 45MZ71
Miniature Circuit Breaker Lockout, 120/277, Pin-In, Standard Lockout Type, Steel/Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MZ71
Mfr. Model # 45MZ71
UNSPSC #46171511
Shipping Weight 0.03 lbs
Country of Origin India *
Item Miniature Circuit Breaker Lockout
Lockout Type Pin-In, Standard
For Use With Style Miniature Breakers
Circuit Breaker Voltage 120/277
Padlock Shackle Max. Dia. 9/32"
Color Green
Height 3/4"
Width 3/4"
Length 2-3/4"
Material Steel/Plastic
Max. Number of Padlocks 1
Circuit Breaker Poles 1
Features Sliding Mechanism
Standards OSHA 1910.147
OSHA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms