Check Availability
  • GRAINGER APPROVED 

    Mini Hook Clip, Red; 300VAC Hands Free Voltage, 30VAC/60VDC Hand Held Voltage

  • Item # 5TXD4
  • Mfr. Model # 5TXD4
Mini Hook Clip, Red; 300VAC Hands Free Voltage, 30VAC/60VDC Hand Held Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5TXD4
Mfr. Model # 5TXD4
UNSPSC #39121435
Shipping Weight 0.3 lbs
Country of Origin China *
Item - Test Lead Connector Mini Hook Clip
Hand Held Voltage 30VAC/60VDC
Hands Free Voltage 300VAC
Max. Amps - Test Lead Connector 5
Contact Finish - Test Lead Connector Gold Plated
Contact Material - Test Lead Connector Beryllium Copper
Insulating Material - Test Lead Connector ABS
Color - Test Lead Connector Red
Operating Temp. Up to 215 Degrees F
Spring Material Stainless Steel
Features Grabber Test Clips
Application Patching to Terminals, Wire Wrap Pins and Banana Jacks
Item Mini Hook Clip
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov