Check Availability
  • GRAINGER APPROVED 

    Mini Hook Clip, Black/Red; 300VDC Hands Free Voltage, 30VAC/60VDC Hand Held Voltage

  • Item # 5TXC9
  • Mfr. Model # 5TXC9
Mini Hook Clip, Black/Red; 300VDC Hands Free Voltage, 30VAC/60VDC Hand Held Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5TXC9
Mfr. Model # 5TXC9
UNSPSC #39121435
Shipping Weight 0.02 lbs
Country of Origin China *
Item - Test Lead Connector Mini Hook Clip
Hand Held Voltage 30VAC/60VDC
Hands Free Voltage 300VDC
Max. Amps - Test Lead Connector 5
Contact Finish - Test Lead Connector Gold Plated
Contact Material - Test Lead Connector Beryllium Copper
Insulating Material - Test Lead Connector ABS
Color - Test Lead Connector Black/Red
Length 2.25"
Operating Temp. 216 Degrees F Max
Spring Material Stainless Steel
Application Used to Build Jumpper Leads by Adding Wire and Plugs or Clips for the Other End
Includes (1) Red, (1) Black Clip
Item Mini Hook Clip
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov