Check Availability
  • GRAINGER APPROVED 

    Middle Hang Bar,60 in. L,Chrome

  • Item # 5CHV6
  • Mfr. Model # 5CHV6
Middle Hang Bar,60 in. L,Chrome
Qty
  • Web Price
    $24.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5CHV6
Mfr. Model # 5CHV6
UNSPSC #44111510
Catalog Page 1153
Shipping Weight 3.8 lbs
Country of Origin China *
Item Middle Hang Bar
Height (In.) 60
Holds Up to 48 Garments
Material Steel
Finish Galvanized
Color Silver
For Use With 5CHV4G
* This product's country of origin is subject to change

Compliance and Restrictions