This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GRAINGER APPROVED 

    Metal, Drawer

  • Item # 4YW62
  • Mfr. Model # SD2014AMK
  • (1)
Metal, Drawer

Technical Specifications

Item # 4YW62
Mfr. Model # SD2014AMK
UNSPSC #24101506
Shipping Weight 20.4 lbs
Country of Origin USA *
Utility Cart Accessory Item Drawer
For Use With Any Edsal Utility Cart
Load Capacity 75 lb.
Overall Depth 17-1/4"
Overall Width 20"
Overall Height 6-1/2"
Color Gray
Material Metal
Includes Assembly Hardware
* This product's country of origin is subject to change

Compliance and Restrictions