Check Availability
  • Boot Liners
  • GRAINGER APPROVED 

    Men's 9" Replacement Liner, Black, Size 8

  • Item # 8NJ99
  • Mfr. Model # L8592A70-001
Men's 9" Replacement Liner, Black, Size 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8NJ99
Mfr. Model # L8592A70-001
UNSPSC #42241706
Shipping Weight 0.85 lbs
Country of Origin Canada *
Item Replacement Liner
Size 8
Height 9"
Color Black
Material Wool Felt, Reflective Strip, Foam
Gender Men's
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms