Check Availability
  • Boot Liners
  • GRAINGER APPROVED 

    Men's 13" Replacement Liner, White, Size 12

  • Item # 9MGE6
  • Mfr. Model # L8562A40-002
Men's 13" Replacement Liner, White, Size 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9MGE6
Mfr. Model # L8562A40-002
UNSPSC #46181604
Shipping Weight 0.85 lbs
Country of Origin Canada *
Item Replacement Liner
Size 12
Height 13"
Color White
Material Wool Felt, Reflective Strip
Gender Men's
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms