Check Availability
  • GRAINGER APPROVED 

    Mechanical Measuring Wheel, Indoor, Outdoor, 1 ft. Cir. Dual Wheel, 4" Dia., Rubber Tread

  • Item # 8ETJ8
  • Mfr. Model # RR102
Mechanical Measuring Wheel, Indoor, Outdoor, 1 ft. Cir. Dual Wheel, 4" Dia., Rubber Tread
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8ETJ8
Mfr. Model # RR102
UNSPSC #41111616
Shipping Weight 1.6 lbs
Country of Origin USA *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Indoor, Outdoor
Measuring Wheel Type Dual Wheel
Wheel Circumference 1 ft.
Wheel Dia. 4"
Wheel Rim Material ABS
Tread Material Rubber
Maximum Measuring Distance - Measuring Wheels 9999.9 ft.
Measuring Wheel Function Measures In 10ths, Adds, Feet, Subtracts
Measuring Units 10ths, ft.
Foldable No
Spoked or Solid Wheel Spoked
Batteries Included No
Batteries Required No
Features 5 Digit Magnified Counter, Telescoping Handle
Series Professional
Handle Extended L 38"
Color Orange
Net Weight 3 lb.
* This product's country of origin is subject to change

Compliance and Restrictions