Check Availability
Marking Tape, Solid, Continuous Roll, 4" Width, 1 EA
  • GRAINGER APPROVED 

    Marking Tape, Solid, Continuous Roll, 4" Width, 1 EA

  • Item # 15C110
  • Mfr. Model # 15C110
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Use reflective marking tape for marking items requiring a high level of nighttime visibility. Engineer-grade reflective sheeting.

• 4"W continuous roll
• Adhesive tape adheres to most clean, dry surfaces
• Use on flat surfaces including gates, barriers, beams, posts, and equipment
Show More Close
 

Technical Specifications

Item # 15C110
Mfr. Model # 15C110
UNSPSC #31201516
Shipping Weight 0.52 lbs
Country of Origin China *
Item Marking Tape
Pattern Solid
Safety Tape Color Blue
Width 4"
Roll Length 15 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Urethane/Glass Microspheres
Thickness 5.5 to 6.5 mil
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards ASTM D-4956 Reflectivity Type I
Diameter 3-3/4"

* This product's country of origin is subject to change

Compliance and Restrictions