Check Availability
  • GRAINGER APPROVED 

    Manual Trash Compactor, Blue, 55 gal.

  • Item # 45EC34
  • Mfr. Model # MTC-55
Manual Trash Compactor, Blue, 55 gal. Manual Trash Compactor,Blue,55 gal. Manual Trash Compactor,Blue,55 gal. Manual Trash Compactor,Blue,55 gal. Manual Trash Compactor,Blue,55 gal.
Qty
  • Web Price
    $1,470.97 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This trash compactor is designed for compacting the contents of 55-gallon drums. It is equipped with a manual ratcheting mechanism that delivers 7,000 lbs of compacting force. It includes two wheels for tilt-and-roll portability when empty. Its baked-in blue powder coat finish helps to resist scratches, chipping, and corrosion. Drum not included.
Show More Close
 

Technical Specifications

Item # 45EC34
Mfr. Model # MTC-55
UNSPSC #52141515
Shipping Weight 249.0 lbs
Country of Origin USA *
Item Trash Compactor
Overall Height 86-3/32"
Overall Width 32-1/16"
Overall Depth 24-1/4"
Capacity 55 gal.
Compacting Force 7000 lb.
Pump Type Manual
Finish Blue
Includes (2) Wheels for Tilt and Roll Portability
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In