Check Availability
  • GRAINGER APPROVED 

    Manual Lift, Manual Push Platform Lift, 750 lb. Load Capacity, Lifting Height Max. 40"

  • Item # 8Y719
  • Mfr. Model # 260008
Manual Lift, Manual Push Platform Lift, 750 lb. Load Capacity, Lifting Height Max. 40"
Qty
  • Web Price
    $1,299.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Manual platform lifts use hand-cranks to raise lighter loads. For use in workshops, warehouses, stockrooms, receiving departments, throughout a plant, and wherever aisles and congested areas prevent the use of larger equipment.
Show More Close
 

Technical Specifications

Item # 8Y719
Mfr. Model # 260008
UNSPSC #24101504
Shipping Weight 119.0 lbs
Country of Origin USA *
Item Platform Lift
Load Capacity 750 lb.
Lifting Height Max. 40"
Lifting Height Min. 5-3/4"
Platform Length 16"
Platform Width 20"
Overall Length 32"
Overall Width 22-1/2"
Overall Height 48-1/2"
Load Center 15"
Lift Base Style Fixed Frame
Lift Control Foot Pump
Lift Mechanism Hydraulic
Lift Mobility Manual Lift, Manual Push
Invertible Forks No
Frame Material Steel
Front Caster Dia. 3-1/2"
Rear Caster Dia. 4"
Front Wheel Dia. 3-1/2"
Rear Wheel Dia. 4"
Caster Wheel Type (2) Swivel, (2) Rigid
Includes Wheel Lock
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms