Check Availability
  • GRAINGER APPROVED 

    Manual Lift, Manual Push Platform Lift, 750 lb. Load Capacity, Lifting Height Max. 54"

  • Item # 8A125
  • Mfr. Model # 260021
Manual Lift, Manual Push Platform Lift, 750 lb. Load Capacity, Lifting Height Max. 54"
Qty
  • Web Price
    $1,234.03 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Manual platform lifts use hand-cranks to raise lighter loads. For use in workshops, warehouses, stockrooms, receiving departments, throughout a plant, and wherever aisles and congested areas prevent the use of larger equipment.
Show More Close
 

Technical Specifications

Item # 8A125
Mfr. Model # 260021
UNSPSC #24101504
Shipping Weight 153.0 lbs
Country of Origin USA *
Item Platform Lift
Load Capacity 750 lb.
Lifting Height Max. 54"
Lifting Height Min. 5-3/4"
Platform Length 30"
Platform Width 22"
Overall Length 32"
Overall Width 22"
Overall Height 60-1/2"
Load Center 18"
Lift Base Style Fixed Frame
Lift Control Hand Winch
Lift Mechanism Chain/Cable
Lift Mobility Manual Lift, Manual Push
Invertible Forks No
Frame Material Steel
Front Caster Dia. 3-1/2"
Rear Caster Dia. 8"
Front Wheel Dia. 3-1/2"
Rear Wheel Dia. 8"
Caster Wheel Type (2) Swivel, (2) Rigid
Includes Wheel Lock
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms