Check Availability
  • GRAINGER APPROVED 

    Manual Lift, Manual Push Platform Lift, 400 lb. Load Capacity, Lifting Height Max. 58"

  • Item # 1XFE4
  • Mfr. Model # ALLW-2020-FW
Manual Lift, Manual Push Platform Lift, 400 lb. Load Capacity, Lifting Height Max. 58" Pltfrm Lift, 400 lb. Cap.66-1/4  In H Pltfrm Lift, 400 lb. Cap.66-1/4  In H Pltfrm Lift, 400 lb. Cap.66-1/4  In H Pltfrm Lift, 400 lb. Cap.66-1/4  In H
Qty
  • Web Price
    $830.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The standard platform lift allows user to lift and transport loads from truck to dock, or use to inventory storage systems. Easy to operate with either a hand winch or foot pump. Lightweight aluminum construction. Hand-crank lift for lighter loads. Platform is 20" x 20". Easy to roll on 6" x 2: poly-on-ply rear wheels with 2" semi-steel front wheels.. Capacity: 400 lb.
Show More Close
 

Technical Specifications

Item # 1XFE4
Mfr. Model # ALLW-2020-FW
UNSPSC #24101604
Shipping Weight 130.0 lbs
Country of Origin USA *
Item Platform Lift
Load Capacity 400 lb.
Lifting Height Max. 58"
Lifting Height Min. 3-1/8"
Platform Length 20"
Platform Width 20"
Base Legs Outside Dim. 20-1/16"
Overall Length 29-9/16"
Overall Width 20-1/16
Overall Height 66-1/2"
Load Center 10"
Lift Speed Loaded Adjustable
Lift Base Style Fixed Straddle
Lift Control Hand Winch
Lift Mechanism Chain/Cable
Lift Mobility Manual Lift, Manual Push
Lift Speed Unloaded Adjustable
Invertible Forks No
Frame Material Aluminum
Front Caster Dia. 2"
Rear Caster Dia. 6"
Front Wheel Dia. 2"
Rear Wheel Dia. 6"
Caster Wheel Type (4) Swivel
Includes Winch
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms