Check Availability
  • GRAINGER APPROVED 

    Manual Cutting Action Pipe Cutter, Cutting Capacity Up To 1"

  • Item # 4HL90
  • Mfr. Model # T100
Manual Cutting Action Pipe Cutter, Cutting Capacity Up To 1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HL90
Mfr. Model # T100
UNSPSC #23171603
Catalog Page 2840
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Pipe Cutter
Cuts Plastic, Rubber, PVC
Cutting Capacity Up To 1"
Overall Length 8-1/2"
Cutting Action Manual
Blade Material High Carbon PTFE Coated Blade
* This product's country of origin is subject to change

Welcome Sign In