Check Availability
  • GRAINGER APPROVED 

    Low Lead Brass Male Elbow with 90° Elbow Fitting Style, 3/8" Thread Size

  • Item # 20XP73
  • Mfr. Model # 707020-0806
Low Lead Brass Male Elbow with 90° Elbow Fitting Style, 3/8" Thread Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20XP73
Mfr. Model # 707020-0806
UNSPSC #40142604
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Male Elbow
Fitting Style 90 Degrees Elbow
For Hose I.D. 1/2"
Thread Size 3/8"
Thread Type (M)NPT
Material Low Lead Brass
Max. Pressure 750 psi
Standards NSF 61 Annex G
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms