Check Availability
  • GRAINGER APPROVED 

    Male Elbow, Low Lead Brass, 3/8" Barb Size

  • Item # 20XP70
  • Mfr. Model # 707020-0604
Male Elbow, Low Lead Brass, 3/8" Barb Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20XP70
Mfr. Model # 707020-0604
UNSPSC #40142604
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Male Elbow
Tube Fitting Material Low Lead Brass
Barb Size 3/8"
Tube Size 3/8"
Pipe Size - Pipe Fitting 1/4"
Max. Pressure 1000 psi
Temp. Range -65 Degrees to 250 Degrees F
Standards NSF 61 Annex G
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms