Check Availability
  • GRAINGER APPROVED 

    Male Elbow, 5/8" Tube Size, 1EA

  • Item # 20XN33
  • Mfr. Model # 704050-1008
Male Elbow, 5/8" Tube Size, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

May be disassembled and reassembled repeatedly. Resists mechanical pull-out and is suitable for use with thin-wall tubing. Material and working pressure of tubing must be determined before using in a specific application. Suitable for use in refrigeration equipment, air compressors, and machinery. Can be used with flareable copper, brass, aluminum, and welded steel hydraulic tubing.
Show More Close
 

Technical Specifications

Item # 20XN33
Mfr. Model # 704050-1008
UNSPSC #40142604
Catalog Page 2854
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Male Elbow
Tube Fitting Material Low Lead Brass
Tube Size 5/8"
Pipe Size - Pipe Fitting 1/2"
Max. Pressure 650 psi
Temp. Range -65 Degrees to 250 Degrees F
Standards NSF 61 Annex G
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms