Check Availability
  • GRAINGER APPROVED 

    Maintenance Kit, 12 In

  • Item # 5ZZ38
  • Mfr. Model # 5ZZ38
Maintenance Kit, 12 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The repair kit for the foot-operated bag sealer includes a heating element, lower PTFE tape, and 9" upper roll PTFE fabric.
Show More Close
 

Technical Specifications

Item # 5ZZ38
Mfr. Model # 5ZZ38
UNSPSC #44102304
Catalog Page 1406
Shipping Weight 0.009 lbs
Country of Origin Taiwan *
Item Maintenance Kit
For Use With Grainger Item Number 4LT28
Includes Heat Element, Cover and Tape
For Use With 4LT28
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov