Check Availability
  • GRAINGER APPROVED 

    Maintenance Kit,Use w/40 In System

  • Item # 13F531
  • Mfr. Model # 13F531
Maintenance Kit,Use w/40 In System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The shrink-wrap system repair kit includes heating element, strip of lower PTFE tape, and 2-element cover tapes. Use with heat-activated shrink-wrap system, No. 13F523, sold separately.
Show More Close
 

Technical Specifications

Item # 13F531
Mfr. Model # 13F531
UNSPSC #24102106
Catalog Page 1417
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Maintenance Kit
For Use With Mfr. Model Number Heat Activated Shrink Wrap Film 40 In System
Includes Heating Element, Lower Tape and Cover Tape
For Use With Heat Activated Shrink Wrap Film 40 In System
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov