Check Availability
  • GRAINGER APPROVED 

    Mailing Carton, White, Inside Width 4-7/8", Inside Length 36-1/4", Inside Depth 4", 50 PK

  • Item # 52RT31
  • Mfr. Model # M3644
Mailing Carton, White, Inside Width 4-7/8", Inside Length 36-1/4", Inside Depth 4", 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52RT31
Mfr. Model # M3644
UNSPSC #24112501
Shipping Weight 35.46 lbs
Country of Origin USA *
Item Mailing Carton
Material Fiberboard
Color White
Inside Width 4-7/8"
Inside Length 36-1/4"
Inside Depth 4"
Meets 200 lb. Test
Features 32 ECT-B Stacking Strength, Light-Weight Design
* This product's country of origin is subject to change

Compliance and Restrictions