Check Availability
  • GRAINGER APPROVED 

    Mailing Carton, White, Inside Width 2-1/2", Inside Length 6-1/2", Inside Depth 1-3/4", 50 PK

  • Item # 52RT08
  • Mfr. Model # MRX2X
Mailing Carton, White, Inside Width 2-1/2", Inside Length 6-1/2", Inside Depth 1-3/4", 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52RT08
Mfr. Model # MRX2X
UNSPSC #24112501
Shipping Weight 3.92 lbs
Country of Origin USA *
Item Mailing Carton
Material Fiberboard
Color White
Inside Width 2-1/2"
Inside Length 6-1/2"
Inside Depth 1-3/4"
Meets 200 lb. Test
Features 32 ECT-B Stacking Strength, Light-Weight Design
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close