Check Availability
  • GRAINGER APPROVED 

    Mailing Carton, White, Inside Width 4-3/8", Inside Length 4-3/8", Inside Depth 2", 50 PK

  • Item # 52RT03
  • Mfr. Model # MLR1
Mailing Carton, White, Inside Width 4-3/8", Inside Length 4-3/8", Inside Depth 2", 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52RT03
Mfr. Model # MLR1
UNSPSC #24112501
Catalog Page 1400
Shipping Weight 3.7 lbs
Country of Origin USA *
Item Mailing Carton
Material Fiberboard
Color White
Inside Width 4-3/8"
Inside Length 4-3/8"
Inside Depth 2"
Meets 200 lb. Test
Features 32 ECT-B Stacking Strength, Light-Weight Design
* This product's country of origin is subject to change

Compliance and Restrictions