Check Availability
  • GRAINGER APPROVED 

    Mailing Carton, White, Inside Width 6", Inside Length 12", Inside Depth 6", 50 PK

  • Item # 52RR99
  • Mfr. Model # M1266
Mailing Carton, White, Inside Width 6", Inside Length 12", Inside Depth 6", 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52RR99
Mfr. Model # M1266
UNSPSC #24112501
Shipping Weight 23.92 lbs
Country of Origin USA *
Item Mailing Carton
Material Fiberboard
Color White
Inside Width 6"
Inside Length 12"
Inside Depth 6"
Meets 200 lb. Test
Features 32 ECT-B Stacking Strength, Light-Weight Design
* This product's country of origin is subject to change

Compliance and Restrictions