Check Availability
  • GRAINGER APPROVED 

    Mailing Carton, White, Inside Width 12", Inside Length 19", Inside Depth 3", 25 PK

  • Item # 3EVR9
  • Mfr. Model # 3EVR9
Mailing Carton, White, Inside Width 12", Inside Length 19", Inside Depth 3", 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3EVR9
Mfr. Model # 3EVR9
UNSPSC #24121503
Catalog Page 1400
Shipping Weight 20.8 lbs
Country of Origin USA *
Item Mailing Carton
Capacity 684 cu. in.
Color White
Inside Width 12"
Inside Length 19"
Inside Depth 3"
* This product's country of origin is subject to change

Compliance and Restrictions