Check Availability
  • GRAINGER APPROVED 

    Mailing Carton, White, Inside Width 11-1/8", Inside Length 15-1/8", Inside Depth 2", 50 PK

  • Item # 3EVR8
  • Mfr. Model # 3EVR8
Mailing Carton, White, Inside Width 11-1/8", Inside Length 15-1/8", Inside Depth 2", 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3EVR8
Mfr. Model # 3EVR8
UNSPSC #24121503
Catalog Page 1400
Shipping Weight 20.74 lbs
Country of Origin USA *
Item Mailing Carton
Capacity 280 cu. in.
Color White
Inside Width 11-1/8"
Inside Length 15-1/8"
Inside Depth 2"
* This product's country of origin is subject to change

Compliance and Restrictions