Check Availability
  • GRAINGER APPROVED 

    Mailing Carton, Brown, Inside Width 5", Inside Length 5", Inside Depth 5", 200 PK

  • Item # 14F380
  • Mfr. Model # 14F380
Mailing Carton, Brown, Inside Width 5", Inside Length 5", Inside Depth 5", 200 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 14F380
Mfr. Model # 14F380
UNSPSC #44121511
Shipping Weight 29.65 lbs
Country of Origin USA *
Item Mailing Carton
Material 0.023" Thick Brown Chipboard
Color Brown
Inside Width 5"
Inside Length 5"
Inside Depth 5"
Features Reverse Tuck
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.