Check Availability
  • GRAINGER APPROVED 

    Magnetic Shelf Label, Yellow, 50 ft.L x 2"W, 1 EA

  • Item # 8FL98
  • Mfr. Model # MX-260
Magnetic Shelf Label, Yellow, 50 ft.L x 2"W, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8FL98
Mfr. Model # MX-260
UNSPSC #55121618
Shipping Weight 4.6 lbs
Country of Origin USA *
Item Shelf Label
Label Holder Mounting Type Magnetic
Thickness 1/32"
Label Holder Style Write On
Width 2"
Length 50 ft.
Material Magnetic
Finish Write-On, Wipe-Off
Color Yellow
For Use With Any Metal Surface
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.