Check Availability
  • GRAINGER APPROVED 

    Magnetic Non-locking Magnetic Latch Set, 7/8"H x 7/8"

  • Item # 2VAG2
  • Mfr. Model # 2VAG2
Magnetic Non-locking Magnetic Latch Set, 7/8"H x 7/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This magnetic set is designed for use as a door latch for a cabinet, display case, or other closure.
Show More Close
 

Technical Specifications

Item # 2VAG2
Mfr. Model # 2VAG2
UNSPSC #31162407
Catalog Page 829
Shipping Weight 0.2 lbs
Country of Origin China *
Item Magnetic Latch Set
Catch/Latch Type Magnetic
Catch/Latch Opening Action Pull, Push
Adjustable No
Locking/Nonlocking Non-locking
Catch/Latch Material Steel
Catch/Latch Finish Nickel
Catch/Latch Height 7/8"
Catch/Latch Width 7/8"
Catch/Latch Depth 9/32"
Pull Force 23 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov