Check Availability
  • GRAINGER APPROVED 

    Magnetic Non-locking Magnetic Latch Set, 5/8"H x 5/8"

  • Item # 2VAG1
  • Mfr. Model # 2VAG1
Magnetic Non-locking Magnetic Latch Set, 5/8"H x 5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This magnetic set is designed for use as a door latch for a cabinet, display case, or other closure.
Show More Close
 

Technical Specifications

Item # 2VAG1
Mfr. Model # 2VAG1
UNSPSC #31162407
Catalog Page 829
Shipping Weight 0.06 lbs
Country of Origin China *
Item Magnetic Latch Set
Catch/Latch Type Magnetic
Catch/Latch Opening Action Pull, Push
Adjustable No
Locking/Nonlocking Non-locking
Catch/Latch Material Steel
Catch/Latch Finish Nickel
Catch/Latch Height 5/8"
Catch/Latch Width 5/8"
Catch/Latch Depth 1/4"
Pull Force 16 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.