Check Availability
  • GRAINGER APPROVED 

    Magnetic Non-locking Magnetic Catch, 1-13/16"H x 1-1/8"

  • Item # 1WAA1
  • Mfr. Model # 1WAA1
Magnetic Non-locking Magnetic Catch, 1-13/16"H x 1-1/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Install this magnetic door catch on the inside of cabinet doors to to help prevent accidental opening and the potential accidents that can happen in such situations. The strong, impregnated magnet grabs hold of the catch and holds the door closed; push the door inward to release contact with magnetic base. Includes mounting hardware.
Show More Close
 

Technical Specifications

Item # 1WAA1
Mfr. Model # 1WAA1
UNSPSC #31162407
Catalog Page 2017
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Magnetic Catch
Catch/Latch Type Magnetic
Catch/Latch Opening Action Push
Adjustable No
Locking/Nonlocking Non-locking
Catch/Latch Material Plastic/Steel
Catch/Latch Finish Brown Plastic
Catch/Latch Height 1-13/16"
Catch/Latch Width 1-1/8"
Catch/Latch Depth 1-1/8"
Pull Force 2.5 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov