Check Availability
  • GRAINGER APPROVED 

    Magnetic Letter Indoor Enclosed Bulletin Board, Magnetic Fabric, 36"H x 24"W, Gray

  • Item # 2RXD2
  • Mfr. Model # 2RXD2
Magnetic Letter Indoor Enclosed Bulletin Board, Magnetic Fabric, 36"H x 24"W, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Locking hinged doors with shatter-resistant clear acrylic panels let you control what messages are displayed, and help prevent tampering. For indoor use only.
Show More Close
 

Technical Specifications

Item # 2RXD2
Mfr. Model # 2RXD2
UNSPSC #44111907
Shipping Weight 18.0 lbs
Country of Origin China *
Item Enclosed Bulletin Board
Board Style Magnetic Letter
Board Material Magnetic Fabric
Width 24"
Height 36"
Board Frame Material Aluminum
Frame Color Gray
Board Color Gray
Number of Doors 1
Door Type Swing
Includes Lock and 2 Keys
Mounting/Mobility Type Wall Mounted
Door Material Acrylic
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close