Check Availability
  • GRAINGER APPROVED 

    Magnetic Letter Indoor Enclosed Bulletin Board, Magnetic, 37-1/2"H x 25-2/5"W, White

  • Item # 2RXC7
  • Mfr. Model # 2RXC7
Magnetic Letter Indoor Enclosed Bulletin Board, Magnetic, 37-1/2"H x 25-2/5"W, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

No need for pins. Weather-resistant seal keeps messages protected behind swing-style door. Durable showcase lock, 2 keys, and mounting hardware included.
Show More Close
 

Technical Specifications

Item # 2RXC7
Mfr. Model # 2RXC7
UNSPSC #44111905
Catalog Page 1369
Shipping Weight 15.1 lbs
Country of Origin China *
Item Enclosed Bulletin Board
Board Style Magnetic Letter
Board Material Magnetic
Width 25-2/5"
Height 37-1/2"
Board Frame Material Aluminum
Frame Color Gray
Board Color White
Number of Doors 1
Door Type Swing
Includes Lock and 2 Keys
Mounting/Mobility Type Wall Mounted
Door Material Acrylic
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov