Check Availability
  • GRAINGER APPROVED 

    Magnetic Hook,20 lb,2 In. Dia

  • Item # 9HV62
  • Mfr. Model # 7218
Magnetic Hook,20 lb,2 In. Dia
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 9HV62
Mfr. Model # 7218
UNSPSC #27112109
Shipping Weight 0.13 lbs
Country of Origin China *
Item Magnetic Handy Hook
Diameter 2"
Pull Capacity 20 lb.
Material Steel
Includes Liner
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.