Check Availability
  • GRAINGER APPROVED 

    Machinery Bushing Assortment,110 pcs.

  • Item # 402J92
  • Mfr. Model # JBDL16CAA
Machinery Bushing Assortment,110 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402J92
Mfr. Model # JBDL16CAA
UNSPSC #31171605
Shipping Weight 12.0 lbs
Country of Origin Taiwan *
Item Machinery Bushing Assortment
Type Standard
Material Carbon Steel
Finish Plain
System of Measurement Inch
Size 1-1/4x3/4" to 3x2"
Number of Pieces 110
Number of Sizes 16
Includes 18G (10) Each: 1-1/4x3/4", 1-1/2x1", (5) Each: 1-7/8x1-1/4", 2-1/4x1-1/2"(10), 14G Each: 1-1/4x3/4", 1-1/2x1", (5) Each: 1-7/8x1-1/4", 2-1/4x1-1/2", 2-1/2x1-3/4", 3x2"(10), 10G Each: 1-1/4x3/4", 1-1/2x1", (5) Each: 1-7/8x1-1/4", 2-1/4x1-1/2", 2-1/2x1-3/4", 3x2", Metal Compartment Box with Lid
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close