Check Availability
  • GRAINGER APPROVED 

    1-1/2" High Speed Steel Construction Reamer, MT4 Shank, Morse Taper, Spiral Flute

  • Item # 13H813
  • Mfr. Model # 13H813
1-1/2" High Speed Steel Construction Reamer, MT4 Shank, Morse Taper, Spiral Flute
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tapered ends with left-hand spiral and right-hand cut. Use to ream, true, enlarge, align, and debur holes in structural steel.
Show More Close
 

Technical Specifications

Item # 13H813
Mfr. Model # 13H813
UNSPSC #23171610
Catalog Page 2258
Shipping Weight 3.65 lbs
Country of Origin China *
Item Construction Reamer
Flute Type Spiral
Spiral Direction Left Hand
Cutting Direction Right Hand
Material High Speed Steel
Dimension Type Fractional Inch
Decimal Equivalent 1.5000
Size 1-1/2"
Number of Flutes 5
Flute Length 7-3/8"
Overall Length 13"
Finish Black Oxide
Chamfer 60 Degrees
Large End Dia. 1-1/2"
Shank Type Morse Taper
Shank Size MT4
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Japan .

This item is restricted for international sale.