Check Availability
  • GRAINGER APPROVED 

    15/16" High Speed Steel Construction Reamer, MT3 Shank, Morse Taper, Spiral Flute

  • Item # 13H802
  • Mfr. Model # 13H802
15/16" High Speed Steel Construction Reamer, MT3 Shank, Morse Taper, Spiral Flute
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tapered ends with left-hand spiral and right-hand cut. Use to ream, true, enlarge, align, and debur holes in structural steel.
Show More Close
 

Technical Specifications

Item # 13H802
Mfr. Model # 13H802
UNSPSC #23171610
Catalog Page 2258
Shipping Weight 1.1 lbs
Country of Origin China *
Item Construction Reamer
Flute Type Spiral
Spiral Direction Left Hand
Cutting Direction Right Hand
Material High Speed Steel
Dimension Type Fractional Inch
Decimal Equivalent 0.9375
Size 15/16"
Number of Flutes 5
Flute Length 5"
Overall Length 9-1/2"
Finish Black Oxide
Chamfer 60 Degrees
Large End Dia. 15/16"
Shank Type Morse Taper
Shank Size MT3
* This product's country of origin is subject to change

Compliance and Restrictions