Check Availability
MT1 High Speed Steel Construction Reamer, MT1 Shank, Morse Taper, Spiral Flute
  • GRAINGER APPROVED 

    MT1 High Speed Steel Construction Reamer, MT1 Shank, Morse Taper, Spiral Flute

  • Item # 13H785
  • Mfr. Model # 13H785
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Tapered ends with left-hand spiral and right-hand cut. Use to ream, true, enlarge, align, and debur holes in structural steel.
Show More Close
 

Technical Specifications

Item # 13H785
Mfr. Model # 13H785
UNSPSC #23171610
Catalog Page 2258
Shipping Weight 0.15 lbs
Country of Origin China *
Item Construction Reamer
Flute Type Spiral
Spiral Direction Left Hand
Cutting Direction Right Hand
Material High Speed Steel
Dimension Type Fractional Inch
Decimal Equivalent 0.3750
Size 3/8"
Number of Flutes 5
Flute Length 2-3/4"
Overall Length 5-11/16"
Finish Black Oxide
Chamfer 60 Degrees
Large End Dia. 3/8"
Shank Type Morse Taper
Shank Size MT1

* This product's country of origin is subject to change

Compliance and Restrictions